Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 6.00 Mm Max

  • Mfr # QTMT-050080-06

  • Zoro # G111239846


product price: $52.45
/ea

Key Features

Cutting Direction
Right Hand
Size
M5x0.8
Coating
UN
Measurement Type
Metric
Shank Dia.
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-050080-06
Zoro #
G111239846
UPC #
-
Country of Origin
United States

Dimensions

Size
M5x0.8
Shank Dia.
0.1875 in
Overall Length
1.50 in
Max. Bore Depth
6.00 mm
Head Width
3.00 mm
Length from Holder
0.59 mm
Neck Dia.
2.400 mm
Min. Bore Dia.
3.400 mm

Details

Cutting Direction
Right Hand
Coating
UN
Measurement Type
Metric
Angle per Side
30
Included Angle
60
Projection
0.433 mm
Centerline Offset
0.620 mm
Offset
0.434 mm

Description

3.400 Mm Min Bore Dia X 6.00 Mm Max Bore Depth X 0.433 Mm Projection X 0.1875 Shank Dia X 1.50 Overall Length M5X0.8 - Carbide Quick Change - Metric Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.