Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Metric Threading Tool, Topping, 4.500 Mm Min Bore, 14.00 Mm Max

  • Mfr # QTMT-060100-14X

  • Zoro # G511240084


product price: $59.15
/ea

Key Features

Cutting Direction
Right Hand
Measurement Type
Metric
Size
M6x1
Coating
AlTiN
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-060100-14X
Zoro #
G511240084
UPC #
-
Country of Origin
United States

Dimensions

Size
M6x1
Overall Length
2.00 in
Min. Bore Dia.
4.500 mm
Head Width
4.00 mm
Length from Holder
1.09 mm
Shank Dia.
0.1875 in
Neck Dia.
3.290 mm
Max. Bore Depth
14.00 mm

Details

Cutting Direction
Right Hand
Measurement Type
Metric
Coating
AlTiN
Angle per Side
30
Projection
0.541 mm
Offset
0.511 mm
Included Angle
60
Centerline Offset
1.620 mm

Description

4.500 Mm Min Bore Dia X 14.00 Mm Max Bore Depth X 0.541 Mm Projection X 0.1875 Shank Dia X 2.00 Overall Length M6X1 - Carbide Quick Change - Metric Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.