Zoro Homepage

Quick Change Metric Threading Tool, Topping, 8.000 Mm Min Bore, 24.00 Mm Max

  • Mfr # QTMT-100150-24X

  • Zoro # G511240114


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
M10x1.5
Measurement Type
Metric
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-100150-24X
Zoro #
G511240114
UPC #
-
Country of Origin
United States

Dimensions

Size
M10x1.5
Min. Bore Dia.
8.000 mm
Head Width
7.50 mm
Length from Holder
1.35 mm
Shank Dia.
0.3125 in
Neck Dia.
6.520 mm
Max. Bore Depth
24.00 mm
Overall Length
2.50 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Measurement Type
Metric
Angle per Side
30
Included Angle
60
Projection
0.812 mm
Centerline Offset
3.530 mm
Offset
0.703 mm

Description

8.000 Mm Min Bore Dia X 24.00 Mm Max Bore Depth X 0.812 Mm Projection X 0.3125 Shank Dia X 2.50 Overall Length M10X1.5 - Carbide Quick Change - Metric Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.