Zoro Homepage

Quick Change Metric Threading Tool, Topping, 8.000 Mm Min Bore, 31.00 Mm Max

  • Mfr # QTMT-100150-31X

  • Zoro # G011240195


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Measurement Type
Metric
Coating
AlTiN
Size
M10x1.5
Shank Dia.
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-100150-31X
Zoro #
G011240195
UPC #
-
Country of Origin
United States

Dimensions

Size
M10x1.5
Shank Dia.
0.3125 in
Overall Length
2.50 in
Min. Bore Dia.
8.000 mm
Length from Holder
1.35 mm
Max. Bore Depth
31.00 mm
Head Width
7.50 mm
Neck Dia.
6.520 mm

Details

Cutting Direction
Right Hand
Measurement Type
Metric
Coating
AlTiN
Projection
0.812 mm
Included Angle
60
Angle per Side
30
Offset
0.703 mm
Centerline Offset
3.530 mm

Description

8.000 Mm Min Bore Dia X 31.00 Mm Max Bore Depth X 0.812 Mm Projection X 0.3125 Shank Dia X 2.50 Overall Length M10X1.5 - Carbide Quick Change - Metric Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.