Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide

  • Mfr # QPF-050400

  • Zoro # G8365025


product price: $34.49
/ea

Key Features

Overall Length
1-1/2 in
Bore Dia.
.050"
Bore Depth
.400"
Projection
.025 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPF-050400
Zoro #
G8365025
UPC #
728709162361
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.050"
Bore Depth
.400"
Radius
.005 in
Shank Dia.
3/16 in
Neck Dia.
0.0450"
Min. Bore Dia.
0.0500"
Groove Width
0.0550"
Max. Bore Depth
0.400"
Corner Radius
0.005"

Details

Item
Quick Change Profiling Tool
Projection
.025 in
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
For Profiling
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Offset
0.027"

Description

Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.