Zoro Homepage

Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide

  • Mfr # QPF-050400X

  • Zoro # G8124882


product price: $34.75
/ea

Key Features

Overall Length
1-1/2 in
Application
For Profiling
Shank Dia.
3/16 in
Bore Dia.
.050"
Projection
.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPF-050400X
Zoro #
G8124882
UPC #
728709162378
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Dia.
.050"
Radius
.005 in
Bore Depth
.400"
Neck Dia.
0.0450"
Corner Radius
0.005"
Max. Bore Depth
0.400"
Groove Width
0.0550"
Min. Bore Dia.
0.0500"

Details

Item
Quick Change Profiling Tool
Application
For Profiling
Finish
AlTiN Coated
Projection
.025 in
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Offset
0.027"

Description

Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.