Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-120750
Zoro # G7900706
product price: $33.99
/eaKey Features
Overall Length
2 in
Projection
.050 in
Finish
Uncoated
Bore Dia.
.120"
Application
For Profiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPF-120750
Zoro #
G7900706
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Bore Dia.
.120"
Radius
.005 in
Shank Dia.
3/16 in
Bore Depth
.750"
Neck Dia.
0.1000"
Groove Width
0.1200"
Min. Bore Dia.
0.1200"
Max. Bore Depth
3/4"
Corner Radius
0.008"
Details
Item
Quick Change Profiling Tool
Projection
.050 in
Finish
Uncoated
Application
For Profiling
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Offset
0.080"
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.