
Quick Change - Profiling Tools - Radial Profiling .070 HW X .002 R X .300 Depth QPR
Mfr # QPR2-070300
Zoro # G611946596
product price: $39.85
/eaKey Features
Overall Length
1-1/2 in
Bore Dia.
0.0800 in
Bore Depth
0.300 in
Shank Dia.
3/16 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPR2-070300
Zoro #
G611946596
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Bore Dia.
0.0800 in
Bore Depth
0.300 in
Shank Dia.
3/16 in
Radius
0.002 in
Neck Dia.
0.0450 in
Head Width
0.070 in
Length from Holder
0.590 in
Details
Cutting Direction
Right Hand
Projection
0.0250 in
Finish
UN
Centerline Offset
-0.0238 in
SAE or Metric
SAE
Description
0.0800in Min Bore DIA x 0.300in Max Bore Depth x 0.0250in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.002in Corner Radius - Carbide Quick Change - Radial Profiling Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.