
Quick Change - Profiling Tools - Radial Profiling .300 HW X .008 R X 1.50 Depth QPR
Mfr # QPR-3001500
Zoro # G611946381
product price: $63.65
/eaKey Features
Overall Length
3 in
Bore Dia.
0.3220 in
Bore Depth
1-1/2 in
Shank Dia.
5/16 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPR-3001500
Zoro #
G611946381
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Bore Dia.
0.3220 in
Bore Depth
1-1/2 in
Shank Dia.
5/16 in
Radius
0.008 in
Neck Dia.
0.1900 in
Head Width
0.300 in
Length from Holder
1.853 in
Details
Cutting Direction
Right Hand
Projection
0.1100 in
Finish
UN
Centerline Offset
0.1438 in
SAE or Metric
SAE
Description
0.3220in Min Bore DIA x 1.500in 1-1/2 Max Bore Depth x 0.1100in Projection x 0.3125in 5/16 Shank DIA x 3.00in 3 Overall Length x 0.008in Corner Radius - Carbide Quick Change - Radial Profiling Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.