Zoro Homepage

Quick Change - Retaining Ring Grooving Tool .180 D X .039 W X .250 Depth QRR, AlTiN

  • Mfr # QRR-5824X

  • Zoro # G111946287


product price: $49.55
/ea

Key Features

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Dia.
0.1980 in
Finish
AlTiN
Tooth Width
0.0390 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRR-5824X
Zoro #
G111946287
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Dia.
0.1980 in
Tooth Width
0.0390 in
Length from Holder
0.590 in
Neck Dia.
0.1200 in
Head Width
0.180 in
Max. Bore Depth
1/4 in

Details

Finish
AlTiN
Centerline Offset
0.0863 in
Left/Right Hand
Right Hand
Projection
0.0600 in
SAE or Metric
SAE

Description

0.1980in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0390in Tooth Width x 0.0600in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.