
Quick Change - Retaining Ring Grooving Tool .180 D X .062 W X .250 Depth QRR
Mfr # QRR-7865
Zoro # G911946388
product price: $43.75
/eaKey Features
Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Dia.
0.1980 in
Finish
UN
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRR-7865
Zoro #
G911946388
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Dia.
0.1980 in
Max. Bore Depth
1/4 in
Tooth Width
1/16 in
Head Width
0.180 in
Length from Holder
0.590 in
Neck Dia.
0.1100 in (2.8 mm)
Details
Finish
UN
Left/Right Hand
Right Hand
SAE or Metric
SAE
Projection
0.0700 in
Centerline Offset
0.0863 in
Description
0.1980in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0620in 1/16 Tooth Width x 0.0700in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.