Zoro Homepage

Quick Change - Retaining Ring Grooving Tool .245 D X .039 W X .250 Depth QRR

  • Mfr # QRR-8363

  • Zoro # G511946818


product price: $51.45
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Bore Dia.
0.2670 in
Finish
UN
Max. Bore Depth
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRR-8363
Zoro #
G511946818
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Bore Dia.
0.2670 in
Max. Bore Depth
1/4 in
Length from Holder
0.853 in
Neck Dia.
0.1650 in
Head Width
0.245 in
Tooth Width
0.0390 in

Details

Finish
UN
Centerline Offset
0.1200 in
Projection
0.0800 in
SAE or Metric
SAE
Left/Right Hand
Right Hand

Description

0.2670in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0390in Tooth Width x 0.0800in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.