
Quick Change - Retaining Ring Grooving Tool .245 D X .040 W X .250 Depth QRR
Mfr # QRR-1248
Zoro # G111946461
product price: $54.89
/eaKey Features
Overall Length
2 in
Shank Dia.
1/4 in
Bore Dia.
0.2670 in
Finish
UN
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRR-1248
Zoro #
G111946461
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
1/4 in
Bore Dia.
0.2670 in
Head Width
0.245 in
Max. Bore Depth
1/4 in
Length from Holder
0.853 in
Neck Dia.
0.1650 in
Tooth Width
0.0400 in
Details
Finish
UN
Left/Right Hand
Right Hand
SAE or Metric
SAE
Projection
0.0800 in
Centerline Offset
0.1200 in
Description
0.2670in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0400in Tooth Width x 0.0800in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.