Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Retaining Ring Grooving Tool .245 D X .040 W X .250 Depth QRR

  • Mfr # QRR-2122

  • Zoro # G011946387


product price: $54.89
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Bore Dia.
0.2670 in
Finish
UN
Centerline Offset
0.1200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRR-2122
Zoro #
G011946387
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Bore Dia.
0.2670 in
Max. Bore Depth
1/4 in
Neck Dia.
0.1950 in
Length from Holder
0.853 in
Head Width
0.245 in
Tooth Width
0.0400 in

Details

Finish
UN
Centerline Offset
0.1200 in
SAE or Metric
SAE
Projection
0.0500 in
Left/Right Hand
Right Hand

Description

0.2670in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0400in Tooth Width x 0.0500in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.