Zoro Homepage

Quick Change - Retaining Ring Grooving Tool .495 D X .125 W X .750 Depth QRR, AlTiN

  • Mfr # QRR-5199X

  • Zoro # G411946956


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/2 in
Bore Dia.
0.5170 in
Finish
AlTiN
Centerline Offset
0.2450 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRR-5199X
Zoro #
G411946956
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/2 in
Bore Dia.
0.5170 in
Tooth Width
1/8 in
Length from Holder
1.040 in
Head Width
0.495 in
Max. Bore Depth
3/4 in
Neck Dia.
0.2950 in

Details

Finish
AlTiN
Centerline Offset
0.2450 in
Left/Right Hand
Right Hand
SAE or Metric
SAE
Projection
0.2000 in

Description

0.5170in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.1250in 1/8 Tooth Width x 0.2000in Projection x 0.5000in 1/2 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.