Quick Change - Right Hand - 0.2160in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0500in

  • Mfr # QBB8-200500

  • Zoro # G416049546


product price:  $45.29
/ea

Key Features

Shank Dia.
0.2500" (1/4)
Left/Right Hand
Right Hand
Min. Bore
0.2160"
Bore Depth
0.500" (1/2)
Head Width
0.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB8-200500
Zoro #
G416049546
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.2500" (1/4)
Bore Depth
0.500" (1/2)
Head Width
0.200"

Details

Left/Right Hand
Right Hand
Min. Bore
0.2160"
Coating
UN

Description

0.2160in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0500in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length x 0.008in Corner Radius - Carbide Quick Change - Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.