
Quick Change - Right Hand - 0.2500in 1/4 Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0580in
Mfr # QBB8-230750X
Zoro # G616049605
product price:Â $63.65
/eaKey Features
Min. Bore
0.2500" (1/4)
Bore Depth
0.750" (3/4)
Shank Dia.
0.3125" (5/16)
Left/Right Hand
Right Hand
Coating
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBB8-230750X
Zoro #
G616049605
UPC #
-
Country of Origin
United States
Dimensions
Bore Depth
0.750" (3/4)
Shank Dia.
0.3125" (5/16)
Head Width
0.230"
Details
Min. Bore
0.2500" (1/4)
Left/Right Hand
Right Hand
Coating
AlTiN
Description
0.2500in 1/4 Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0580in Projection x 0.3125in 5/16 Shank DIA x 2.00in 2 Overall Length x 0.008in Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.