Quick Change - Right Hand - 0.310in Min Bore DIA x 1.25in 1-1/4 Max Bore Depth x 0.073in Project

  • Mfr # QBB8-2901250

  • Zoro # G916049602


product price: $62.35
/ea

Key Features

Bore Depth
1.250" (1-1/4)
Shank Dia.
0.3125" (5/16)
Left/Right Hand
Right Hand
Min. Bore
0.3100"
Head Width
0.290"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB8-2901250
Zoro #
G916049602
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
1.250" (1-1/4)
Shank Dia.
0.3125" (5/16)
Head Width
0.290"

Details

Left/Right Hand
Right Hand
Min. Bore
0.3100"
Coating
UN

Description

0.3100in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0730in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length x 0.008in Corner Radius - Carbide Quick Change - Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.