Quick Change - Right Hand - 0.3800in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0900in

  • Mfr # QBB8-360750

  • Zoro # G516049613


product price:  $82.99
/ea
Free Shipping & Returns

Key Features

Bore Depth
0.750" (3/4)
Left/Right Hand
Right Hand
Shank Dia.
0.3750" (3/8)
Min. Bore
0.3800"
Head Width
0.360"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB8-360750
Zoro #
G516049613
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
0.750" (3/4)
Shank Dia.
0.3750" (3/8)
Head Width
0.360"

Details

Left/Right Hand
Right Hand
Min. Bore
0.3800"
Coating
UN

Description

0.3800in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0900in Projection x 0.3750in 3/8 Shank DIA x 2.00in 2 Overall Length x 0.008in Corner Radius - Carbide Quick Change - Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.