
Quick Change - Right Hand - 0.500in 1/2 Min Bore DIA x 1.50in Max Bore Depth x 0.120in P
Mfr # QIAT2-1500-8
Zoro # G816057967
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Head Width
0.478"
Shank Diameter
0.5000" (1/2)
Max. Bore Depth
1.500" (1-1/2)
Hand Direction
Right Hand
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIAT2-1500-8
Zoro #
G816057967
UPC #
-
Country of Origin
United States
Dimensions
Head Width
0.478"
Shank Diameter
0.5000" (1/2)
Max. Bore Depth
1.500" (1-1/2)
Min. Bore Diameter
0.5000" (1/2)
Details
Hand Direction
Right Hand
Coating
UN
Description
0.5000in 1/2 Min Bore DIA x 1.500in 1-1/2 Max Bore Depth x 0.1200in Projection x 0.5000in 1/2 Shank DIA x 3.00in 3 Overall Length - Carbide Quick Change - Acme Thread Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.