
Quick Change - Right Hand - 0.5170in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.1560in 5/32
Mfr # QLTR-495-16
Zoro # G216057956
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Head Width
0.495"
Min. Bore Diameter
0.5170"
Coating
UN
Shank Diameter
0.5000" (1/2)
Hand Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLTR-495-16
Zoro #
G216057956
UPC #
-
Country of Origin
United States
Dimensions
Head Width
0.495"
Min. Bore Diameter
0.5170"
Shank Diameter
0.5000" (1/2)
Max. Bore Depth
1.000" (1)
Details
Coating
UN
Hand Direction
Right Hand
Description
0.5170in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.1560in 5/32 Tooth Width x 0.1250in 1/8 Projection x 0.5000in 1/2 Shank DIA x 2.50in 2-1/2 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Thread Relief Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.