Zoro Homepage

Quick Change, Star SW-20 Holder, 0.2500" (1/4) Bore dia

  • Mfr # QZST-422L-SW20

  • Zoro # G0985594


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
22.000 mm
Overall Length
3"
Shank Length
0.980"
Finish
UN
Bore Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZST-422L-SW20
Zoro #
G0985594
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
22.000 mm
Overall Length
3"
Shank Length
0.980"
Bore Dia.
1/4"

Details

Finish
UN

Description

0.2500" (1/4) Bore DIA x 22.000 mm Shank DIA x 3.00" (3) Overall Length - Quick Change - Star SW-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.