Zoro Homepage

Quick Change, Threading Tool, Single Point, 0.0700 Min Bore, 0.150 Max

  • Mfr # QIT-060150X

  • Zoro # G811240388


product price: $58.79
/ea

Key Features

Cutting Direction
Right Hand
Size
28-56
Coating
AlTiN
Overall Length
1-1/2 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-060150X
Zoro #
G811240388
UPC #
-
Country of Origin
United States

Dimensions

Size
28-56
Overall Length
1-1/2 in
Shank Dia.
3/16 in
Head Width
0.060 in
Neck Dia.
0.0400 in
Max. Bore Depth
0.150 in
Corner Radius
0.002 in
Length from Holder
0.590 in
Min. Bore Dia.
0.0700 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Offset
1/64 in
Centerline Offset
-0.0337 in
Projection
0.0200 in

Description

0.0700 Min Bore Dia X 0.150 Max Bore Depth X 0.0200 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length X 0.002 Corner Radius #28-56 - Carbide Quick Change - Un Thread - Single Point Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.