Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change, Threading Tool, Single Point, 0.2520 Min Bore, 1-1/4 Max

  • Mfr # QIT-2301250

  • Zoro # G411239669


product price: $68.85
/ea

Key Features

Cutting Direction
Right Hand
Size
10/1/1948
Coating
UN
Head Width
0.230 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-2301250
Zoro #
G411239669
UPC #
-
Country of Origin
United States

Dimensions

Size
10/1/1948
Head Width
0.230 in
Overall Length
2-1/2 in
Max. Bore Depth
1-1/4 in
Length from Holder
1.353 in
Min. Bore Dia.
0.2520 in
Corner Radius
0.002 in
Neck Dia.
0.1750 in
Shank Dia.
5/16 in

Details

Cutting Direction
Right Hand
Coating
UN
Projection
0.0550 in
Offset
0.038 in
Centerline Offset
0.0737 in

Description

0.2520 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0550 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length X 0.002 Corner Radius #10-48 - Carbide Quick Change - Un Thread - Single Point Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.