Zoro Homepage

Quick Change, Threading Tool, Single Point, 0.5120 in. Min Bore, 1.125 1-1/8 Max

  • Mfr # QIT-4901125X

  • Zoro # G511239835


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Size
5/1/1932
Coating
AlTiN
Overall Length
3 in
Projection
0.1200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-4901125X
Zoro #
G511239835
UPC #
-
Country of Origin
United States

Dimensions

Size
5/1/1932
Overall Length
3 in
Neck Dia.
0.3700 in
Shank Dia.
1/2 in
Length from Holder
1.540 in
Head Width
0.490 in
Corner Radius
0.002 in
Max. Bore Depth
1-1/8 in
Min. Bore Dia.
0.5120 in (13 mm)

Details

Cutting Direction
Right Hand
Coating
AlTiN
Projection
0.1200 in
Offset
5/64 in
Centerline Offset
0.2400 in

Description

0.5120 in. Min Bore Dia X 1.125 1-1/8 Max Bore Depth X 0.1200 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length X 0.002 Corner Radius #5-32 - Carbide Quick Change - Un Thread - Single Point Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.