Zoro Homepage

Quick Change - Threading Tool - Single Point .080 HW X .600 Depth QIT

  • Mfr # QIT-080600

  • Zoro # G611946695


product price: $49.09
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Thread Size
28-56
Finish - Machining
UN
Max. Depth
0.600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-080600
Zoro #
G611946695
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Thread Size
28-56
Max. Depth
0.600 in
Neck Dia.
0.0600 in
Corner Radius
0.002 in
Head Width
0.080 in
Length from Holder
1.090 in

Details

Finish - Machining
UN
Projection
0.0200 in
Cutting Direction
Right Hand
Offset
1/64 in
SAE or Metric
SAE
Min. Bore
0.0900 in
Centerline Offset
-0.0137 in

Description

0.0900in Min Bore DIA x 0.600in Max Bore Depth x 0.0200in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length x 0.002in Corner Radius #28-56 - Carbide Quick Change - UN Thread - Single Point Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.