Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Threading Tool - Single Point .360 HW X 2.00 Depth QIT

  • Mfr # QIT-3602000

  • Zoro # G111946744


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Thread Size
7-32
Finish - Machining
UN
Max. Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QIT-3602000
Zoro #
G111946744
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Thread Size
7-32
Max. Depth
2 in
Corner Radius
0.002 in
Neck Dia.
0.2750 in
Head Width
0.360 in
Length from Holder
2.353 in

Details

Finish - Machining
UN
Cutting Direction
Right Hand
Offset
0.055 in
SAE or Metric
SAE
Projection
0.0850 in
Min. Bore
0.3820 in
Centerline Offset
0.1725 in

Description

0.3820in Min Bore DIA x 2.000in 2 Max Bore Depth x 0.0850in Projection x 0.3750in 3/8 Shank DIA x 3.50in 3-1/2 Overall Length x 0.002in Corner Radius #7-32 - Carbide Quick Change - UN Thread - Single Point Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.