
Quick Change Threading Tool, Topping, 0.1360 Min Bore, 0.400 Max
Mfr # QTT-001024-040X
Zoro # G511240312
product price: $59.89
/eaKey Features
Cutting Direction
Right Hand
Coating
AlTiN
Size
10/24/2024
Overall Length
1-1/2 in
Max. Bore Depth
0.400 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QTT-001024-040X
Zoro #
G511240312
UPC #
-
Country of Origin
United States
Dimensions
Size
10/24/2024
Overall Length
1-1/2 in
Max. Bore Depth
0.400 in
Length from Holder
0.590 in
Neck Dia.
0.0909 in
Min. Bore Dia.
0.1360 in
Head Width
0.120 in
Shank Dia.
3/16 in
Details
Cutting Direction
Right Hand
Coating
AlTiN
Angle per Side
30
Included Angle
60
Projection
0.0226 in
Offset
0.021 in
Centerline Offset
0.0263 in
Description
0.1360 Min Bore Dia X 0.400 Max Bore Depth X 0.0226 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #10-24 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.