Zoro Homepage

Quick Change Threading Tool, Topping, 0.1360 Min Bore, 0.400 Max

  • Mfr # QTT-001032-040

  • Zoro # G311240086


product price: $52.55
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
10/1/1932
Overall Length
1-1/2 in
Min. Bore Dia.
0.1360 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-001032-040
Zoro #
G311240086
UPC #
-
Country of Origin
United States

Dimensions

Size
10/1/1932
Overall Length
1-1/2 in
Min. Bore Dia.
0.1360 in
Max. Bore Depth
0.400 in
Length from Holder
0.590 in
Shank Dia.
3/16 in
Neck Dia.
0.0966 in
Head Width
0.120 in

Details

Cutting Direction
Right Hand
Coating
UN
Angle per Side
30
Projection
0.0169 in
Offset
0.017 in
Centerline Offset
0.0263 in
Included Angle
60

Description

0.1360 Min Bore Dia X 0.400 Max Bore Depth X 0.0169 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #10-32 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.