Zoro Homepage

Quick Change Threading Tool, Topping, 0.2020 Min Bore, 0.500 1/2 Max

  • Mfr # QTT-014028-050X

  • Zoro # G611239971


product price: $64.75
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
1/4/2028
Projection
0.0193 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-014028-050X
Zoro #
G611239971
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4/2028
Max. Bore Depth
1/2 in
Length from Holder
0.853 in
Min. Bore Dia.
0.2020 in
Shank Dia.
1/4 in
Overall Length
2 in
Head Width
0.180 in
Neck Dia.
0.1542 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Projection
0.0193 in
Included Angle
60
Centerline Offset
0.0550 in
Angle per Side
30
Offset
0.018 in

Description

0.2020 Min Bore Dia X 0.500 1/2 Max Bore Depth X 0.0193 Projection X 0.2500 1/4 Shank Dia X 2.00 2 Overall Length #1/4-28 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.