Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.2420 Min Bore, 1 in.Max

  • Mfr # QTT-051624-100

  • Zoro # G311239943


product price: $73.65
/ea

Key Features

Cutting Direction
Right Hand
Size
5/16/2024
Coating
UN
Head Width
0.220 in
Centerline Offset
0.0638 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-051624-100
Zoro #
G311239943
UPC #
-
Country of Origin
United States

Dimensions

Size
5/16/2024
Head Width
0.220 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.2420 in
Shank Dia.
5/16 in
Length from Holder
1.353 in
Overall Length
2-1/2 in
Neck Dia.
0.1909 in

Details

Cutting Direction
Right Hand
Coating
UN
Centerline Offset
0.0638 in
Offset
0.021 in
Angle per Side
30
Included Angle
60
Projection
0.0226 in

Description

0.2420 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0226 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length #5/16-24 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.