Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.3220 Min Bore, 1 in.Max

  • Mfr # QTT-038024-100X

  • Zoro # G511239774


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
3/8/2024
Length from Holder
1.353 in
Max. Bore Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-038024-100X
Zoro #
G511239774
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8/2024
Length from Holder
1.353 in
Max. Bore Depth
1 in
Overall Length
2-1/2 in
Min. Bore Dia.
0.3220 in
Head Width
0.300 in
Shank Dia.
5/16 in
Neck Dia.
0.2709 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Angle per Side
30
Offset
0.021 in
Centerline Offset
0.1438 in
Projection
0.0226 in
Included Angle
60

Description

0.3220 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0226 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length #3/8-24 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.