Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.3320 Min Bore, 1 in.Max

  • Mfr # QTT-071614-100X

  • Zoro # G211240032


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
7/16/2014
Projection
0.0387 in
Length from Holder
1.353 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-071614-100X
Zoro #
G211240032
UPC #
-
Country of Origin
United States

Dimensions

Size
7/16/2014
Length from Holder
1.353 in
Max. Bore Depth
1 in
Shank Dia.
5/16 in
Head Width
0.310 in
Min. Bore Dia.
0.3320 in
Neck Dia.
0.2648 in
Overall Length
2-1/2 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Projection
0.0387 in
Centerline Offset
0.1538 in
Included Angle
60
Offset
0.032 in
Angle per Side
30

Description

0.3320 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0387 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length #7/16-14 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.