Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.4320 Min Bore, 1 in.Max

  • Mfr # QTT-012020-100X

  • Zoro # G211240131


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
1/2/2020
Centerline Offset
0.1600 in
Max. Bore Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-012020-100X
Zoro #
G211240131
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2/2020
Max. Bore Depth
1 in
Head Width
0.410 in
Shank Dia.
1/2 in
Overall Length
2-1/2 in
Neck Dia.
0.3764 in
Length from Holder
1.040 in
Min. Bore Dia.
0.4320 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Centerline Offset
0.1600 in
Projection
0.0271 in
Offset
0.024 in
Included Angle
60
Angle per Side
30

Description

0.4320 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0271 Projection X 0.5000 1/2 Shank Dia X 2.50 2-1/2 Overall Length #1/2-20 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.