Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.4320 Min Bore, 1 in.Max

  • Mfr # QTT-091612-100

  • Zoro # G211240162


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
9/16/2012
Angle per Side
30
Head Width
0.410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-091612-100
Zoro #
G211240162
UPC #
-
Country of Origin
United States

Dimensions

Size
9/16/2012
Head Width
0.410 in
Overall Length
2-1/2 in
Neck Dia.
0.3584 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.4320 in
Shank Dia.
1/2 in
Length from Holder
1.040 in

Details

Cutting Direction
Right Hand
Coating
UN
Angle per Side
30
Centerline Offset
0.1600 in
Offset
0.036 in
Included Angle
60
Projection
0.0451 in

Description

0.4320 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0451 Projection X 0.5000 1/2 Shank Dia X 2.50 2-1/2 Overall Length #9/16-12 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.