Zoro Homepage

Quick Change Threading Tool, Topping, 0.5120 in. Min Bore, 1 in.Max

  • Mfr # QTT-034016-100X

  • Zoro # G811239665


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
3/4/2016
Shank Dia.
1/2 in
Centerline Offset
0.2400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-034016-100X
Zoro #
G811239665
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4/2016
Shank Dia.
1/2 in
Min. Bore Dia.
0.5120 in (13 mm)
Head Width
0.490 in
Max. Bore Depth
1 in
Overall Length
2-1/2 in
Neck Dia.
0.4497 in
Length from Holder
1.040 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Centerline Offset
0.2400 in
Offset
0.028 in
Projection
0.0338 in
Included Angle
60
Angle per Side
30

Description

0.5120 in. Min Bore Dia X 1.000 1 Max Bore Depth X 0.0338 Projection X 0.5000 1/2 Shank Dia X 2.50 2-1/2 Overall Length #3/4-16 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.