Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Radius: 1/64"

  • Mfr # QUP-18030-6X

  • Zoro # G0996277


product price: $64.55
/ea

Key Features

Overall Length
1-1/2"
Shank Dia.
3/16"
Groove Width
0.0300"
Max. Bore Depth
3/8"
Min. Bore Dia.
0.1800"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUP-18030-6X
Zoro #
G0996277
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
3/16"
Groove Width
0.0300"
Max. Bore Depth
3/8"
Min. Bore Dia.
0.1800"
Radius
1/64"
Neck Dia.
0.1300"
Split Length
3/16"

Details

Finish
AlTiN
Projection
0.0500"
Cutting Direction
Right Hand

Description

0.180" Min Bore DIA x 0.375" (3/8) Max Bore Depth 0.0300" Tooth Width 0.050" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0150" (1/64) Radius - Carbide Quick Change - Undercut Full Radius Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.