
Quick Change - Undercut Full Radius Grooving Tool .240 D X .039 W X .500 Depth QUP
Mfr # QUP-25039-8
Zoro # G811946631
product price: $59.05
/eaKey Features
Overall Length
2 in
Shank Dia.
1/4 in
Bore Dia.
0.2620 in
Projection
0.0600 in
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUP-25039-8
Zoro #
G811946631
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
1/4 in
Bore Dia.
0.2620 in
Length from Holder
0.853 in
Radius
0.0195 in
Tooth Width
0.0390 in
Neck Dia.
0.1800 in
Max. Bore Depth
1/2 in
Head Width
0.240 in
Details
Finish
UN
Projection
0.0600 in
Left/Right Hand
Right Hand
Centerline Offset
0.1150 in
SAE or Metric
SAE
Angled Projection
0.096 in
Description
0.2620in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0390in Tooth Width x 0.0600in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length x 0.0195in Radius - Carbide Quick Change - Undercut Full Radius Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.