Zoro Homepage

Quick Change - Undercut Full Radius Grooving Tool .303 D X .050 W X 1.00 Depth QUP, AlTiN

  • Mfr # QUP-31050-16X

  • Zoro # G611946541


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
0.3250 in
Head Width
0.303 in
Angled Projection
0.132 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUP-31050-16X
Zoro #
G611946541
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
0.3250 in
Head Width
0.303 in
Max. Bore Depth
1 in
Radius
0.0250 in
Length from Holder
1.353 in
Neck Dia.
0.2200 in
Tooth Width
0.0500 in

Details

Finish
AlTiN
Angled Projection
0.132 in
Centerline Offset
0.1467 in
Projection
0.0830 in
Left/Right Hand
Right Hand
SAE or Metric
SAE

Description

0.3250in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0500in Tooth Width x 0.0830in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0250in Radius - Carbide Quick Change - Undercut Full Radius Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.