
Radius Boring Tool, 2-1/2" L, C2 Micrograin Carbide
Mfr # BBL-2901350
Zoro # G8444371
product price: $50.79
/eaKey Features
Overall Length
2-1/2"
Angle
.073"
Shank Dia.
5/16"
Bore Depth
1.350"
Cutting Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBL-2901350
Zoro #
G8444371
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
5/16"
Bore Depth
1.350"
Bore Dia.
.290"
Radius
.005"-.008"
Groove Width
0.2000"
Min. Bore Dia.
0.2900"
Max. Bore Depth
1.350"
Split Length
0.220"
Neck Dia.
7/32"
Details
Item
Radius Boring Tool
Angle
.073"
Cutting Direction
Left Hand
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.0720"
Description
0.2900" Min Bore DIA x 1.350" Max Bore Depth x 0.2000" Tooth Width x 0.0720" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.