
Radius Boring Tool, 2-1/2" L, C2 Micrograin Carbide
Mfr # BBL-290900
Zoro # G8355182
product price: $50.79
/eaKey Features
Overall Length
2-1/2"
Material
C2 Micrograin Carbide
Angle
.073"
Radius
.005"-.008"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBL-290900
Zoro #
G8355182
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Radius
.005"-.008"
Shank Dia.
5/16"
Bore Depth
.900"
Bore Dia.
.290"
Neck Dia.
7/32"
Split Length
0.220"
Min. Bore Dia.
0.2900"
Max. Bore Depth
0.900"
Groove Width
0.2000"
Details
Item
Radius Boring Tool
Material
C2 Micrograin Carbide
Angle
.073"
Finish
Uncoated
Application
Boring
Cutting Direction
Left Hand
Projection
0.0720"
Description
0.2900" Min Bore DIA x 0.900" Max Bore Depth x 0.2000" Tooth Width x 0.0720" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.