Zoro Homepage

Radius Boring Tool, 4" L, C2 Micrograin Carbide

  • Mfr # BBL-3202500

  • Zoro # G8403385


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Material
C2 Micrograin Carbide
Angle
.080"
Application
Boring
Bore Depth
2.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-3202500
Zoro #
G8403385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Bore Depth
2.500"
Shank Dia.
3/8"
Radius
.005"-.008"
Bore Dia.
.320"
Split Length
0.245"
Groove Width
0.2000"
Neck Dia.
0.2400"
Max. Bore Depth
2-1/2"
Min. Bore Dia.
0.3200"

Details

Item
Radius Boring Tool
Material
C2 Micrograin Carbide
Angle
.080"
Application
Boring
Finish
Uncoated
Cutting Direction
Left Hand
Projection
0.0800"

Description

0.3200" Min Bore DIA x 2.500" (2-1/2) Max Bore Depth x 0.2000" Tooth Width x 0.0800" Projection x 0.3750" (3/8) Shank DIA x 4.00" (4) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.