
Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia, Neck Dia.: 0.2700"
Mfr # RR-069-16X
Zoro # G0985899
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2"
Shank Dia.
3/8"
Finish
AlTiN
Projection
0.1000"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR-069-16X
Zoro #
G0985899
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
3/8"
Groove Width
0.0690"
Max. Bore Depth
1"
Neck Dia.
0.2700"
Split Length
0.210"
Min. Bore Dia.
3/8"
Details
Finish
AlTiN
Projection
0.1000"
Cutting Direction
Right Hand
Description
0.375" (3/8) Min Bore DIA x 1.000" (1) Max Bore Depth 0.0690" Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.