Zoro Homepage

Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Max. Bore Depth: 1-1/4"

  • Mfr # RR-156-20X

  • Zoro # G0996234


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3"
Shank Dia.
1/2"
Finish
AlTiN
Cutting Direction
Right Hand
Max. Bore Depth
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-156-20X
Zoro #
G0996234
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Shank Dia.
1/2"
Groove Width
5/32"
Max. Bore Depth
1-1/4"
Min. Bore Dia.
1/2"
Split Length
0.275"
Neck Dia.
0.3450"

Details

Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.1500"

Description

0.500" (1/2) Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.1560" (5/32) Tooth Width 0.150" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.