
Retaining Ring Grooving Tool .250 D X .062 W X .250 Depth RR
Mfr # RR-6681
Zoro # G011946301
product price: $43.89
/eaKey Features
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2720 in
Finish
UN
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR-6681
Zoro #
G011946301
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2720 in
Head Width
1/4 in
Max. Bore Depth
1/4 in
Neck Dia.
0.1600 in
Tooth Width
1/16 in
Details
Finish
UN
SAE or Metric
SAE
Left/Right Hand
Right Hand
Centerline Offset
1/8 in
Projection
0.0900 in
Description
0.2720in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0620in 1/16 Tooth Width x 0.0900in Projection x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Retaining Ring Grooving Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.