Zoro Homepage

Retaining Ring Grooving Tool, 4.00 mm Min Bore dia, Finish: AlTiN

  • Mfr # RRM-040-20X

  • Zoro # G1001676


product price: $42.99
/ea

Key Features

Overall Length
50.0 mm
Shank Dia.
4.000 mm
Groove Width
0.400 mm
Finish
AlTiN
Min. Bore Dia.
4.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRM-040-20X
Zoro #
G1001676
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.0 mm
Shank Dia.
4.000 mm
Groove Width
0.400 mm
Min. Bore Dia.
4.000 mm
Neck Dia.
3.200 mm
Max. Bore Depth
20.00 mm
Split Length
1.70 mm

Details

Finish
AlTiN
Projection
0.790 mm
Cutting Direction
Right Hand

Description

4.00 mm Min Bore DIA x 20.00 mm Max Bore Depth 0.400 mm Tooth Width 0.79 mm Projection x 4.000 mm Shank DIA x 50.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.