Zoro Homepage

Retaining Ring Grooving Tool

  • Mfr # RRC3-017-250-250

  • Zoro # G801020402


product price: $57.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRC3-017-250-250
Zoro #
G801020402
UPC #
-
Country of Origin
United States

Description

0.2500" (1/4) Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0170" Tooth Width x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0030" Radius - Carbide Retaining Ring Grooving Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.