
Right Hand - 0.196in 5 mm Min Bore DIA x 0.50in 1/2 Max Bore Depth x 0.045in Projection x 2.50
Mfr # BB12-180500X
Zoro # G116049518
product price:Â $46.35
/eaKey Features
Min. Bore
0.1960" (5 mm)
Shank Dia.
0.2500" (1/4)
Bore Depth
0.500" (1/2)
Left/Right Hand
Right Hand
Coating
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB12-180500X
Zoro #
G116049518
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.2500" (1/4)
Bore Depth
0.500" (1/2)
Head Width
0.180"
Details
Min. Bore
0.1960" (5 mm)
Left/Right Hand
Right Hand
Coating
AlTiN
Description
0.1960in 5 mm Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0450in Projection x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0120in Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.