Right Hand - 0.250in 1/4 Min Bore DIA x 0.75in 3/4 Max Bore Depth x 0.057in Projection x 2.5in

  • Mfr # BB12-230750X

  • Zoro # G416049584


product price:  $72.69
/ea

Key Features

Min. Bore
0.2500" (1/4)
Bore Depth
0.750" (3/4)
Shank Dia.
0.3125" (5/16)
Left/Right Hand
Right Hand
Head Width
0.230"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB12-230750X
Zoro #
G416049584
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
0.750" (3/4)
Shank Dia.
0.3125" (5/16)
Head Width
0.230"

Details

Min. Bore
0.2500" (1/4)
Left/Right Hand
Right Hand
Coating
AlTiN

Description

0.2500in 1/4 Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0570in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0120in Radius - Carbide Boring Standard Right Hand, AlTiN Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.