Right Hand - 0.2800in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0650in Projection x 2.50in

  • Mfr # BB12-260750X

  • Zoro # G916049558


product price:  $55.99
/ea

Key Features

Shank Dia.
0.3125" (5/16)
Min. Bore
0.2800"
Bore Depth
0.750" (3/4)
Left/Right Hand
Right Hand
Head Width
0.260"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB12-260750X
Zoro #
G916049558
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.3125" (5/16)
Bore Depth
0.750" (3/4)
Head Width
0.260"

Details

Min. Bore
0.2800"
Left/Right Hand
Right Hand
Coating
AlTiN

Description

0.2800in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0650in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0120in Radius - Carbide Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.